Beli air nipper blade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KEIBA (Stainless Steel) Mini Nipper (Narrow Type)
    Mulai

    Rp449.900

    KEIBA (Stainless Steel) Mini Nipper (Narrow Type)
    atribut:
    • Soft Iron Wire: Φ0.6
    • Cutting Performance Annealed Copper Wire (mm): Φ1.0
    • Total Length (mm): 125
    • Specifications: With mechanical spring, Flash Blade
    • Finish Material: SUS420J2
  2. Muromoto Tekko Air Nipper (Body Only)
    Mulai

    Rp5.599.900

    Muromoto Tekko Air Nipper (Body Only)
    Deskripsi:
    You can use it widely in standard type.Moreover, we can save labor for various work by devising the replacement blade. We are widely used in standard type.It is easy to handle for women, and laborsaving of various work can be done by ingenuity of replacement blades.Useable: MR 3: It is a super small pencil type.Suitable for cutting lead wire and precision resin.MR5: Light weight, compact size, especially for women. MR 7: General orientation type. MR 10: Standard type.MR10A: Small and powerful type. MR 20: Medium type, easy to handle, easy caulking, bending and other applications with a wide range of application.MR30A: In addition to cutting by replacing the blade, it is a wide range of applications such as crimping, bending, crushing, perforation and so on. MR50A: It is a strong type. You can cut, caulk, and crush.
    atribut:
    • Hose Connection Diameter: G1/4male screw
    • Working Pressure: 0.5 to 0.6MPa
  3. NILE Air Nipper
    52%
    Mulai

    Rp3.099.900

    NILE Air Nipper
    Deskripsi:
    -By cutting blades at all production factory, cutting and crimping can be performed.
  4. Vessel Nippers Slide-Off Air Crank Blade for Plastic (Tang Potong)
    Mulai

    Rp3.599.900

    Vessel Nippers Slide-Off Air Crank Blade for Plastic (Tang Potong)
    Deskripsi:
    AH type:This is a set of blades with a clamped cutting edge for plastic. It is effective when there are obstruction or the gate is narrowRAH type: This is a reverse bevel of AH type used when instaling the main units face to face
    atribut:
    • Material: Special alloy steel
  5. Vessel Air Nipper Crank Blade for Plastic
    Mulai

    Rp5.599.900

    Vessel Air Nipper Crank Blade for Plastic
    Deskripsi:
    AH type: This is set of blade with a crank cutting edge for plastic. It is effective when there are obstructions or the gate is narrow
    atribut:
    • Length Blade (mm): 60
    • Width Blade (mm): 30
    • Cutting Angle: 7 degrees
    • Effective Length (mm): 23
    • Size Blade Opening (mm): 16
    • Overall Length (mm): 120
    • Weight (g): 240
    • Material: Special alloy steel
    • Applicable Models: Air nippers GT-NS20/GT-N20/GT-NR20
  6. Vessel Air Nipper Blade Laterally Facing Blades for Plastics
    Mulai

    Rp11.999.900

    Vessel Air Nipper Blade Laterally Facing Blades for Plastics
    Deskripsi:
    This is a set of blades for plastic where the cutting area is bent 90 degrees. It is useful when it is hard for the nipper to get into, for example, in cramped spaces.
    atribut:
    • Effective Length (mm): 26
    • Blade Opening (mm): 9.5
    • Overall Length (mm): 115
    • Material: Special Alloy Steels
    • Applicable Models: GT-NS20 / N20 / NR20 / NB20
  7. Tsunoda Flat Nose Pliers Mini (Tang Jepit)
    Mulai

    Rp279.900

    Tsunoda Flat Nose Pliers Mini (Tang Jepit)
    Deskripsi:
    You can work without damaging flat objects.
    atribut:
    • Type: Nose pliers
    • Overall Length (mm): 119
    • Mass (g): 60
    • Tip Shape: Flat nose
    • Head Thickness (mm): 8
    • Head Width (mm): 11
    • Pattern Width (mm): 49
    • TRUSCO Number: 853-4887
    • Tip Length (mm): 23
  8. SI Blade for Air Nipper
    Mulai

    Rp4.299.900

    SI Blade for Air Nipper
    Deskripsi:
    atribut:
    • Blade Shape: Carbide Clipper Blade
    • Compatible Body Model: MR-20
    • Purpose of Use: For cutting of copper wire, iron wire, stainless steel wire, piano wire etc.
  9. Vessel Nippers Slide-Off Air Lift Blade for Plastic (Tang Potong)
    Mulai

    Rp4.299.900

    Vessel Nippers Slide-Off Air Lift Blade for Plastic (Tang Potong)
    Deskripsi:
    AD type: This is used for batch processing of the three-dimensional gate such as ride gate.
    atribut:
    • Length Blade (mm): 26,5
    • Width Blade (mm): 7,2
    • Size Blade Opening (mm): 6
    • Overall Length (mm): 59,5
    • Weight (g): 31
    • Material: Special alloy steel
    • Applicable Models: Air nipper GT-NY10 (-4)/GT-NY10G (-4)/GT-NF10/GT-NY10S
  10. Gifu Plastic Industry (RISU) Shopping cart (with metal fittings handle) (Keranjang Belanja)
    Mulai

    Rp419.900

    Gifu Plastic Industry (RISU) Shopping cart (with metal fittings handle) (Keranjang Belanja)
    atribut:
    • Material: PE
    • Color: Yellow
    • Capacity (L): 24
    • Outer Dimensions (mm): 446x338x244
    • Inner Dimensions (mm): 418x298x233
    • Effective Internal Dimensions (mm): 360x242
  11. LACO Solid Paint Hot Surface Marker HT Paintstick (Spidol Padat)
    Mulai

    Rp129.900

    LACO Solid Paint Hot Surface Marker HT Paintstick (Spidol Padat)
    Deskripsi:
    -Marking on workpieces of a wide range of temperatures is possible.-Difficult to discolor and deteriorate, and maintains clear marking for a long time. -For marking on high-temperature hot coils, slabs, billets, etc.
    atribut:
    • Applicable Temperature Range: 204 to 871°C
    • Material: Pigment
  12. NITTO KOHKI Brushless Electric Screwdriver for Small Screw (Delvo) (Mesin Pengencang Baut)
    Mulai

    Rp11.999.900

    NITTO KOHKI Brushless Electric Screwdriver for Small Screw (Delvo) (Mesin Pengencang Baut)
    atribut:
    • Torque Adjustment: Stepless
    • Compatible Screws (mm): (Small Screw) 2.6 - 5.0, (Tapping Screw) 2.5 - 4.0
    • Input Power (V/Hz): AC100 (50/60)
    • Power Consumption (W): 45
  13. Shinwa Rules Aluminium Staff II
    Mulai

    Rp879.900

    Shinwa Rules Aluminium Staff II
    atribut:
    • Material (Joint Part): ABS resin
    • Body Material: Aluminium
    • Tolerance: Measuring length of ± L mm L = m units (rounded up)
  14. IMJ Working Wear Jacket Navy Blue
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    IMJ Working Wear Jacket Navy Blue
    atribut:
    • Material: American Drill
    • Color: Navy Blue
  15. NILE Air Cutter
    Mulai

    Rp3.799.900

    NILE Air Cutter
    atribut:
    • Air Pressure (MPa): 0.5-0.6
Daftar Harga air nipper blade Terbaru October 2026
NILE Blade for Air NipperRp589.900
KEIBA (Stainless Steel) Mini Nipper (Narrow Type)Rp449.900
Muromoto Tekko Air Nipper (Body Only)Rp5.599.900
NILE Air NipperRp3.099.900
Vessel Nippers Slide-Off Air Crank Blade for Plastic (Tang Potong)Rp3.599.900
Vessel Air Nipper Crank Blade for PlasticRp5.599.900
Vessel Air Nipper Blade Laterally Facing Blades for PlasticsRp11.999.900
Tsunoda Flat Nose Pliers Mini (Tang Jepit)Rp279.900
SI Blade for Air NipperRp4.299.900
Vessel Nippers Slide-Off Air Lift Blade for Plastic (Tang Potong)Rp4.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)